Pipe Marker, White, Relief Air, PK5, 7240-1-PK

  • Mfr # 7240-1-PK

  • Zoro # G702141169


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-1-PK
Zoro #
G702141169
UPC #
888434568323
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Legend
Relief Air
ISO 14726
No
Weather Resistant
Yes
Humidity Resistant
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Chemical Resistant
Yes
Printed Language
English
UV Resistant
No
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Number of Pipe Markers
1
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Legend Text Color
White
Pipe Marker Legend
Relief Air
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.