Zoro Homepage

Pipe Marker, White, Relief Air, PK5, 7240-3C-PK

  • Mfr # 7240-3C-PK

  • Zoro # G602140736


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-3C-PK
Zoro #
G602140736
UPC #
888434566701
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Relief Air
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Material
Plastic
UV Resistant
No
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Relief Air
Abrasion Resistant
Yes
Adhesive Style
Permanent
Glow In The Dark
No
NFPA 99, CGA C-9
No
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Weather Resistant
Yes
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
ISO 14726
No
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.