Zoro Homepage

Pipe Marker, White, Relief Air, PK5, 7240-4-PK

  • Mfr # 7240-4-PK

  • Zoro # G802140901


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-4-PK
Zoro #
G802140901
UPC #
888434567708
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Legend
Relief Air
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Protective Coating
No Protective Coating
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Legend Text Color
White
Pipe Marker Legend
Relief Air
Glow In The Dark
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Style
Permanent
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Adhesive Material
Acrylic
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.