Zoro Homepage

Pipe Marker, White, Roof Drain, PK5, 7247-3C-PK

  • Mfr # 7247-3C-PK

  • Zoro # G902140665


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7247-3C-PK
Zoro #
G902140665
UPC #
888434583708
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Adhesive Material
Acrylic
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Finish
Glossy
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
Legend Text Color
White
Water Resistant
Yes
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
Roof Drain
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.