Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Sanitary Sewer, PK5, 7250-3C-PK

  • Mfr # 7250-3C-PK

  • Zoro # G402140189


product price: $9.45
/pk 5, $1.89/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7250-3C-PK
Zoro #
G402140189
UPC #
888434585689
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Sanitary Sewer
Minimum Pipe O.D.
1/4 in
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Humidity Resistant
No
Legend Text Color
White
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy
Abrasion Resistant
Yes
Weather Resistant
Yes
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.