Pipe Marker, White, Sanitary Waste, PK5, 7406-1HV-PK

  • Mfr # 7406-1HV-PK

  • Zoro # G002141203


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7406-1HV-PK
Zoro #
G002141203
UPC #
888434583982
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Sanitary Waste
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
ISO 14726
No
Humidity Resistant
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Waste, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.