Zoro Homepage

Pipe Marker, White, Sanitary Waste, PK5, 7406-3C-PK

  • Mfr # 7406-3C-PK

  • Zoro # G102141172


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7406-3C-PK
Zoro #
G102141172
UPC #
888434584552
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Printed Language
English
Legend Text Color
White
Pipe Marker Package Type
Card
ISO 14726
No
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Minimum Pipe O.D.
1/4 in
Adhesive Style
Permanent
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Number of Pipe Markers
3
Water Resistant
Yes
Pipe Marker Legend
Sanitary Waste
Finish
Glossy
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Waste, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.