Zoro Homepage

Pipe Marker, White, Sanitary Waste, PK5, 7406-4-PK

  • Mfr # 7406-4-PK

  • Zoro # G402141476


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7406-4-PK
Zoro #
G402141476
UPC #
888434585160
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Sanitary Waste
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Finish
Glossy
ISO 14726
No
Glow In The Dark
No
Water Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Weather Resistant
Yes
Legend Text Color
White
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Number of Pipe Markers
4

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Waste, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.