Pipe Marker, White, Service Air, PK5, 7407-1HV-PK

  • Mfr # 7407-1HV-PK

  • Zoro # G502141475


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7407-1HV-PK
Zoro #
G502141475
UPC #
888434568903
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Pipe Marker Package Type
Card
Humidity Resistant
No
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
8 in and Larger
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Glow In The Dark
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Pipe Marker Legend
Service Air
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
ISO 14726
No
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Service Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.