Zoro Homepage

Pipe Marker, White, Service Air, PK5, 7407-3C-PK

  • Mfr # 7407-3C-PK

  • Zoro # G402141032


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7407-3C-PK
Zoro #
G402141032
UPC #
888434567364
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Protective Coating
No Protective Coating
Water Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Chemical Resistant
Yes
UV Resistant
No
Adhesive Style
Permanent
Weather Resistant
Yes
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Service Air
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Finish
Glossy
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Service Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.