Pipe Marker, White, Sprinkler Water, PK5, 7269-1HV-PK

  • Mfr # 7269-1HV-PK

  • Zoro # G402141254


product price:  $22.29
/pk 5, $4.46/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7269-1HV-PK
Zoro #
G402141254
UPC #
888434569269
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Adhesive Style
Permanent
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
NFPA 99, CGA C-9
No
UV Resistant
No
Printed Language
English
Weather Resistant
Yes
Number of Pipe Markers
1
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Water Resistant
Yes
Fits Pipe O.D.
8 in and Larger
ISO 14726
No
Pipe Marker Legend
Sprinkler Water
Pipe Marker Material
Vinyl
Finish
Glossy
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.