Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Sprinkler Water, PK5, 7269-3C-PK

  • Mfr # 7269-3C-PK

  • Zoro # G902141204


product price: $10.79
/pk 5, $2.16/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7269-3C-PK
Zoro #
G902141204
UPC #
888434569191
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Abrasion Resistant
Yes
Printed Language
English
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Pipe Marker Legend
Sprinkler Water
Humidity Resistant
No
Adhesive Material
Acrylic
Number of Pipe Markers
3
Adhesive Style
Permanent
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Pipe Marker Package Type
Card
Legend Text Color
White
ISO 14726
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.