Zoro Homepage

Pipe Marker, White, Sprinkler Water, PK5, 7269-4-PK

  • Mfr # 7269-4-PK

  • Zoro # G602594751


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7269-4-PK
Zoro #
G602594751
UPC #
888434569542
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Water Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Humidity Resistant
No
Pipe Marker Package Type
Card
ISO 14726
No
UV Resistant
No
Number of Pipe Markers
4
Protective Coating
No Protective Coating
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Finish
Glossy
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Sprinkler Water
Minimum Pipe O.D.
3/4 in
Legend Text Color
White
Chemical Resistant
Yes
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.