Zoro Homepage

Pipe Marker, White, Storm Drain, PK5, 7273-3C-PK

  • Mfr # 7273-3C-PK

  • Zoro # G502141109


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7273-3C-PK
Zoro #
G502141109
UPC #
888434584279
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Storm Drain
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Adhesive Style
Permanent
Weather Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Storm Drain
Finish
Glossy
Number of Pipe Markers
3
Legend Text Color
White
Maximum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.