Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Storm Drain, PK5

  • Mfr # 7273-4-PK

  • Zoro # G102594350


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7273-4-PK
Zoro #
G102594350
UPC #
888434584187
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Storm Drain
Finish
Glossy
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Material
Acrylic
Humidity Resistant
No
Pipe Marker Package Type
Card
Pipe Marker Legend
Storm Drain
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
ISO 14726
No
Weather Resistant
Yes
Chemical Resistant
Yes
Legend Text Color
White
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Drain, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.