Zoro Homepage

Pipe Marker, White, Storm Sewer, PK5, 7274-1-PK

  • Mfr # 7274-1-PK

  • Zoro # G002141111


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7274-1-PK
Zoro #
G002141111
UPC #
888434584347
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Storm Sewer
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Protective Coating
No Protective Coating
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Pipe Marker Legend
Storm Sewer
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Sewer, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.