Pipe Marker, White, Storm Sewer, PK5, 7274-1HV-PK

  • Mfr # 7274-1HV-PK

  • Zoro # G902140269


product price:  $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7274-1HV-PK
Zoro #
G902140269
UPC #
888434585719
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Storm Sewer
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Printed Language
English
UV Resistant
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Finish
Glossy
Chemical Resistant
Yes
Humidity Resistant
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Storm Sewer
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Sewer, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.