Pipe Marker, White, Storm Sewer, PK5, 7274-4-PK

  • Mfr # 7274-4-PK

  • Zoro # G802141403


product price:  $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7274-4-PK
Zoro #
G802141403
UPC #
888434584774
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Storm Sewer
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Adhesive Style
Permanent
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Storm Sewer
Number of Pipe Markers
4
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Water Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Storm Sewer, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.