Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Tank Drain, PK5, 7419-3C-PK

  • Mfr # 7419-3C-PK

  • Zoro # G402140912


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7419-3C-PK
Zoro #
G402140912
UPC #
888434583616
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Pipe O.D.
1/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Pipe Marker Legend
Tank Drain
Weather Resistant
Yes
Water Resistant
Yes
ISO 14726
No
Humidity Resistant
No
Glow In The Dark
No
Legend Text Color
White
Abrasion Resistant
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tank Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.