Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Tower Water Supply, PK5

  • Mfr # 7287-3C-PK

  • Zoro # G802140994


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7287-3C-PK
Zoro #
G802140994
UPC #
888434582985
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Tower Water Supply
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Minimum Pipe O.D.
1/4 in
Adhesive Material
Acrylic
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Finish
Glossy
Abrasion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Pipe Marker Legend
Tower Water Supply
ISO 14726
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Number of Pipe Markers
3
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.