Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White Water, Yellow, 15581

  • Mfr # 15581

  • Zoro # G5439201


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15581
Zoro #
G5439201
UPC #
754473155810
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
White Water
Material
vinyl
Legend Color
Black
Language
English
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Legend Alpha Range
T to Z
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
Legend Text Color
Black
Printed Language
English
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
White Water
Glow In The Dark
No
Water Resistant
Yes
UV Resistant
No
Pipe Marker Material
Plastic
Humidity Resistant
No
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend White Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.