Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White Water, Yellow, 41525

  • Mfr # 41525

  • Zoro # G5439217


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41525
Zoro #
G5439217
UPC #
754473415259
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
White Water
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left/Right
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Language
English
Legend Alpha Range
T to Z
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
UV Resistant
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Water Resistant
Yes
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Humidity Resistant
No
Maximum Pipe O.D.
2 in
Adhesive Material
Acrylic
Legend Text Color
Black
Abrasion Resistant
Yes
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Pipe Marker Legend
White Water

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend White Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.