Zoro Homepage

Pipe Marker, White, Well Water, PK5

  • Mfr # 7305-4-PK

  • Zoro # G602594591


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305-4-PK
Zoro #
G602594591
UPC #
888434583159
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Weather Resistant
Yes
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Adhesive Material
Acrylic
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Well Water
Number of Pipe Markers
4
Legend Text Color
White
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Well Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.