Zoro Homepage

Pipe Marker, Wht Leg., 2in.Hx12in.W, Green

  • Mfr # 108612

  • Zoro # G9394472


product price: $36.55
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108612
Zoro #
G9394472
UPC #
754473668440
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Boiler Feed Water
Material
Plastic
Legend Color
White
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Language
English
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Number of Markers
0
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Boiler Feed Water
Maximum Service Temperature
212 Degrees F
Adhesive Style
Permanent
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Material
Plastic
Printed Language
English
ISO 14726
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Glow In The Dark
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
6 in
Weather Resistant
No
Adhesive Material
Acrylic
Water Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.