Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Yellow, Clean Dry Air, PK5

  • Mfr # 91914-PK

  • Zoro # G402141148


product price: $13.35
/pk 5, $2.67/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91914-PK
Zoro #
G402141148
UPC #
888434568316
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Yellow
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
UV Resistant
No
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Clean Dry Air
Finish
Glossy
Printed Language
English
Chemical Resistant
Yes
Weather Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
28

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Clean Dry Air, Legend Text Color Yellow, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.