Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markers, Process Cooling Water, PK5

  • Mfr # 91959-PK

  • Zoro # G916524628


product price: $16.19
/pk 5, $3.24/ea

Key Features

UV Resistant
No
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Finish
Glossy
Number of Pipe Markers
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91959-PK
Zoro #
G916524628
UPC #
888434580585
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

UV Resistant
No
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Finish
Glossy
Number of Pipe Markers
28
Item
Pipe Markers
NFPA 99, CGA C-9
No
Legend Text Color
White
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Process Cooling Water
Water Resistant
Yes
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
With or Without Arrows
Without
Glow In The Dark
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Background Color
Green
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Pipe O.D.
1/4 in
Reflective
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Chemical Resistant
Yes
Adhesive Material
Acrylic

Description

Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Cooling Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.