Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In

  • Mfr # 4123-A

  • Zoro # G2854993


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4123-A
Zoro #
G2854993
UPC #
754473448868
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Sanitary Sewer
Material
Plastic
Legend Color
White
Fits Pipe O.D.
3/4 to 1 3/8 in
Language
English
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Legend Text Color
White
Glow In The Dark
No
Pipe Marker Material
Plastic
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Sanitary Sewer
ISO 14726
No
Maximum Service Temperature
140 Degrees F
Number of Pipe Markers
1
Chemical Resistant
Yes
Maximum Pipe O.D.
1 3/8 in
Weather Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Snap-On Pipe Marker
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.