Shop BRADY
See all product information
Create Account
Pipe Marking Tape, 30 yd H x 2in W, Clear
- Mfr # 59946
- Zoro # G223548980
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Self-laminating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59946
- Zoro #
- G223548980
- UPC #
- 754473599461
- Country of Origin
- United States
- Color
- Clear
- Material
- Self-laminating
- Item
- Pipe Marking Tape
Description
Use extra Tape Strips to re-secure wrap-around pipe markers should they become damaged, or if markers are moved to a new location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.