Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Chemical Feed, 1-1/2to2-3/8 In

  • Mfr # 5645-I

  • Zoro # G3039499


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Roll Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5645-I
Zoro #
G3039499
UPC #
754473571832
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Chemical Feed
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Marker Attachment Style
Wrap Around
Legend Alpha Range
A to C
Language
English
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
1 1/2 in
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Each
Humidity Resistant
No
ISO 14726
No
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Legend Text Color
Black
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Maximum Service Temperature
248 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Legend
Chemical Feed
UV Resistant
Yes
ANSI/ASME A13.1
Yes
Printed Language
English
Water Resistant
No
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.