Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Cold Water, Gn, 1-1/2to2-3/8 In

  • Mfr # 4029-B

  • Zoro # G0385427


product price: $6.89
/ea

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4029-B
Zoro #
G0385427
UPC #
754473416485
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cold Water
Material
Plastic
Legend Color
White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Pipe Marker Subject Matter
Water
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Cold Water
Pipe Marker Mounting Style
Snap-On Pipe Marker
Weather Resistant
No
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Glow In The Dark
No
UV Resistant
No
Chemical Resistant
Yes
Printed Language
English
Humidity Resistant
No
Legend Text Color
White
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Pipe Marker Package Type
Each
Minimum Pipe O.D.
1 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.