Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Cold Water, Gn, 2-1/2to3-7/8 In

  • Mfr # 4029-C

  • Zoro # G3152877


product price: $13.55
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4029-C
Zoro #
G3152877
UPC #
754473416898
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cold Water
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Language
English
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
3 7/8 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Legend
Cold Water
Weather Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
ISO 14726
No
Humidity Resistant
No
Water Resistant
No
Chemical Resistant
Yes
UV Resistant
No
Pipe Marker Material
Plastic
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.