Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Compressed Air, Bl, 8 In orGrtr

  • Mfr # 5660-HPHV

  • Zoro # G5821672


product price: $42.95
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5660-HPHV
Zoro #
G5821672
UPC #
754473563417
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Compressed Air
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Air & Ducts
Operating Temp. Range
-0.4 Degrees F
Legend Alpha Range
A to C
Fits Pipe O.D.
8 in and Larger
Flow Direction Arrow
Left
Marker Attachment Style
Fiberglass Carrier
Language
English
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Weather Resistant
No
ANSI/ASME A13.1
Yes
Humidity Resistant
No
UV Resistant
No
Printed Language
English
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Chemical Resistant
Yes
Water Resistant
No
ISO 14726
No
Maximum Service Temperature
230 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Legend
Compressed Air
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.