Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Condensate Return, 8to9-7/8 In

  • Mfr # 4037-G

  • Zoro # G0110004


product price: $17.39
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4037-G
Zoro #
G0110004
UPC #
754473475314
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Condensate Return
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
8 to 9 7/8 in
Flow Direction Arrow
Right
Markers per Card
1
Marker Attachment Style
Strap-On
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Water Resistant
No
UV Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Legend
Condensate Return
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Maximum Pipe O.D.
9 7/8 in
ISO 14726
No
Chemical Resistant
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker
Weather Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Humidity Resistant
No
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.