Zoro Homepage

Pipe Markr, Condensate Return, Y, 10to15 In

  • Mfr # 4037-H

  • Zoro # G0110957


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4037-H
Zoro #
G0110957
UPC #
754473404079
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Condensate Return
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
10 to 15 in
Language
English
Markers per Card
1
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Pipe Marker Material
Plastic
Maximum Pipe O.D.
15 in
Water Resistant
No
Number of Pipe Markers
1
Humidity Resistant
No
Legend Text Color
Black
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Glow In The Dark
No
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Printed Language
English
Pipe Marker Legend
Condensate Return
Maximum Service Temperature
180 Degrees F
Weather Resistant
No
Minimum Pipe O.D.
10 in
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.