Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Fire Protection, R, 8 In orGrtr

  • Mfr # 5688-HPHV

  • Zoro # G5644283


product price: $43.25
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5688-HPHV
Zoro #
G5644283
UPC #
754473596927
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Fire Protection
Material
Plastic
Legend Color
White
Marker Attachment Style
Fiberglass Carrier
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Flow Direction Arrow
Left
Legend Alpha Range
D to F
Fits Pipe O.D.
8 in and Larger
Operating Temp. Range
-0.4 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Fire Systems
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Weather Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Humidity Resistant
No
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Fire Protection
Glow In The Dark
No
UV Resistant
No
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Water Resistant
No
Pipe Marker Material
Plastic
Chemical Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Maximum Service Temperature
230 Degrees F
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Fire Protection, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.