Pipe Markr, Foul Condensate, Y, 8 In orGrtr

  • Mfr # 5691-HPHV

  • Zoro # G5702636


product price: $23.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5691-HPHV
Zoro #
G5702636
UPC #
754473596958
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Foul Condensate
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Self-Adhesive
Yes
Pipe Marker Subject Matter
Steam
Operating Temp. Range
0 Degrees F
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Flow Direction Arrow
Left
Marker Attachment Style
Fiberglass Carrier
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
ISO 14726
No
Number of Pipe Markers
1
Glow In The Dark
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Legend Text Color
Black
Minimum Pipe O.D.
8 in
Pipe Marker Material
Plastic
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Maximum Service Temperature
230 Degrees F
Printed Language
English
Water Resistant
No
Pipe Marker Legend
Foul Condensate
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Weather Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Foul Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.