Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Fuel Oil Return, 1/2to1-3/8 In

  • Mfr # 5696-O

  • Zoro # G6180982


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5696-O
Zoro #
G6180982
UPC #
754473564605
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
8 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil Return
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Oils
Legend Alpha Range
D to F
Fits Pipe O.D.
1/2 to 1 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Language
English
Marker Attachment Style
Wrap Around
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
Pipe Marker Legend
Fuel Oil Return
ISO 14726
No
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Weather Resistant
Yes
Maximum Pipe O.D.
1 3/8 in
UV Resistant
Yes
Printed Language
English
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Glow In The Dark
No
Water Resistant
No
Pipe Marker Package Type
Each
Minimum Pipe O.D.
1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.