Zoro Homepage

Pipe Markr, Fuel Oil Vent, 2-1/2to3-7/8 In

  • Mfr # 4066-C

  • Zoro # G2305777


product price: $10.95
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4066-C
Zoro #
G2305777
UPC #
754473485542
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil Vent
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Pipe Marker Subject Matter
Oils
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Language
English
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Maximum Pipe O.D.
3 7/8 in
Weather Resistant
No
UV Resistant
No
Printed Language
English
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Fuel Oil Vent
ISO 14726
No
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Oil Vent, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.