Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Glycol Return, 1-1/2to2-3/8 In

  • Mfr # 4189-B

  • Zoro # G3319854


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4189-B
Zoro #
G3319854
UPC #
754473949464
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Glycol Return
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Other Liquids
Markers per Card
1
Legend Alpha Range
G to K
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Chemical Resistant
Yes
Maximum Service Temperature
140 Degrees F
Water Resistant
No
Pipe Marker Package Type
Each
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
NFPA 99, CGA C-9
No
ISO 14726
No
UV Resistant
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Weather Resistant
No
Humidity Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Legend
Glycol Return

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Glycol Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.