Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Heating SupplGn, 3/4to1-3/8 In

  • Mfr # 4326-A

  • Zoro # G0101166


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326-A
Zoro #
G0101166
UPC #
754473672935
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Heating Supply
Material
Plastic
Legend Color
White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 to 1 3/8 in
Markers per Card
1
Operating Temp. Range
-40 Degrees F
Legend Alpha Range
G to K
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Maximum Pipe O.D.
1 3/8 in
Legend Text Color
White
Minimum Pipe O.D.
3/4 in
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Material
Plastic
Pipe Marker Legend
Heating Supply
Chemical Resistant
Yes
Abrasion Resistant
Yes
Water Resistant
No
UV Resistant
No
Weather Resistant
No
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.