Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Heating Supply, Gn, 8to9-7/8 In

  • Mfr # 4326-G

  • Zoro # G0110162


product price: $17.49
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326-G
Zoro #
G0110162
UPC #
754473672980
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
10 in
Character Height
2 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Heating Supply
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Pipe Marker Subject Matter
Air & Ducts
Operating Temp. Range
-40 Degrees F
Fits Pipe O.D.
8 to 9 7/8 in
Language
English
Legend Alpha Range
G to K
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
8 in
Humidity Resistant
No
Pipe Marker Package Type
Each
Maximum Pipe O.D.
9 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
UV Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Legend Text Color
White
Printed Language
English
Pipe Marker Legend
Heating Supply
Chemical Resistant
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.