Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Hot Water Return, 8 In or Grtr

  • Mfr # 7148-1HV

  • Zoro # G0108491


product price: $3.50
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7148-1HV
Zoro #
G0108491
UPC #
754473919955
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Hot Water Return
Material
vinyl
Legend Color
Black
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Legend Alpha Range
G to K
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
8 in and Larger
Language
English
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Number of Pipe Markers
1
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Glow In The Dark
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Adhesive Material
Acrylic
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
NFPA 99, CGA C-9
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
UV Resistant
No
Pipe Marker Legend
Hot Water Return

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.