Zoro Homepage

Pipe Markr, Hot Water Return, Gn, 10to15 In

  • Mfr # 4337-H

  • Zoro # G0111212


product price: $23.15
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337-H
Zoro #
G0111212
UPC #
754473674779
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Hot Water Return
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Language
English
Operating Temp. Range
-40 Degrees F
Legend Alpha Range
G to K
Pipe Marker Subject Matter
Water
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Pipe Marker Mounting Style
Strap-On Pipe Marker
Glow In The Dark
No
Maximum Pipe O.D.
15 in
NFPA 99, CGA C-9
No
ISO 14726
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
UV Resistant
No
Humidity Resistant
No
Water Resistant
No
Weather Resistant
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Legend
Hot Water Return
Minimum Pipe O.D.
10 in
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.