Pipe Markr, Hydraulic Oil, 1-1/2to2-3/8 In, 5711-I

  • Mfr # 5711-I

  • Zoro # G6191647


product price:  $10.19
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5711-I
Zoro #
G6191647
UPC #
754473572433
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hydraulic Oil
Material
Plastic
Legend Color
Black
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Oils
Marker Attachment Style
Wrap Around
Flow Direction Arrow
Right
Legend Alpha Range
G to K
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Hydraulic Oil
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
ISO 14726
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Legend Text Color
Black
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Water Resistant
No
UV Resistant
Yes
Printed Language
English
Maximum Service Temperature
248 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Hydraulic Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.