Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Refrigerant Suction, Y, 4to6 In

  • Mfr # 4118-D

  • Zoro # G3325765


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4118-D
Zoro #
G3325765
UPC #
754473479961
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Refrigerant Suction
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Fits Pipe O.D.
4 to 6 in
Legend Alpha Range
P to S
Language
English
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Package Type
Each
Legend Text Color
Black
Number of Pipe Markers
1
Weather Resistant
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Pipe Marker Legend
Refrigerant Suction
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
4 in
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
Water Resistant
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.