Pipe Markr, Roof Drain, Gn, 1-1/2to2-3/8 In, 5754-I

  • Mfr # 5754-I

  • Zoro # G3038701


product price:  $9.19
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5754-I
Zoro #
G3038701
UPC #
754473572808
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Language
English
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
P to S
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Package Type
Each
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Glow In The Dark
No
Humidity Resistant
No
Maximum Service Temperature
248 Degrees F
Weather Resistant
Yes
Pipe Marker Material
Plastic
Legend Text Color
White
Number of Pipe Markers
1
Chemical Resistant
Yes
Pipe Marker Legend
Roof Drain
Minimum Service Temperature
-40 Degrees F
UV Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.