Zoro Homepage

Pipe Markr, Roof Drain, Gn, 2-1/2to3-7/8 In

  • Mfr # 4121-C

  • Zoro # G0549726


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-C
Zoro #
G0549726
UPC #
754473480356
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Language
English
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Pipe Marker Legend
Roof Drain
Pipe Marker Material
Plastic
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Weather Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
ISO 14726
No
Maximum Pipe O.D.
3 7/8 in
Printed Language
English
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Package Type
Each
UV Resistant
No
Number of Pipe Markers
1
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.