Zoro Homepage

Pipe Markr, Salt Water, Gn, 2-1/2to7-7/8 In

  • Mfr # 7248-1

  • Zoro # G2290079


product price: $1.79
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7248-1
Zoro #
G2290079
UPC #
754473796587
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
14 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Salt Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Markers per Card
1
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Water Resistant
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
ISO 14726
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Number of Pipe Markers
1
Legend Text Color
White
Abrasion Resistant
Yes
Weather Resistant
Yes
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
Pipe Marker Legend
Salt Water

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Salt Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.