Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Markr, Sprinkler Water, R, 8 In orGrtr

  • Mfr # 5765-HPHV

  • Zoro # G5578824


product price: $42.75
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5765-HPHV
Zoro #
G5578824
UPC #
754473597535
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Sprinkler Water
Material
Plastic
Legend Color
White
Legend Alpha Range
P to S
Language
English
Pipe Marker Subject Matter
Fire Systems
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-0.4 Degrees F
Flow Direction Arrow
Left
Marker Attachment Style
Fiberglass Carrier
Self-Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Legend
Sprinkler Water
ISO 14726
No
Maximum Service Temperature
230 Degrees F
Pipe Marker Material
Plastic
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Pipe Markers
1
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Legend Text Color
White
Humidity Resistant
No
Weather Resistant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Package Type
Each
UV Resistant
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Sprinkler Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.