Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4137-D
Zoro #
G2297410
UPC #
754473486334
Country of Origin
Unknown
Dimensions
Height
2-13/16"
Width
2-13/16"
Length
2-13/16"
Character Height
1-1/4"
Details
Item
Pipe Marker
Pipe Marker Subject Matter
Operations
Legend
Sump Pump Discharge
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
4 in to 6 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Legend Alpha Range
P to S
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Pipe Marker, Character Height 1-1/4 In., Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.